Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9575H3M100 Eaton Relays, General Purpose Relay, DPDT,48v 50/60 hz
MFG Item Number
9575H3M100

9575H3M100 Eaton Relays, General Purpose Relay, DPDT,48v 50/60 hz

MFG Item Number
9575H3M100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
9575H3M100
General Purpose Relay, DPDT,48v 50/60 hz

Series Information

Specifications

Specifications
Manufacturer Part Number 9575H3M100
Manufacturer Eaton
Family Series Eaton Relays
Description 9575H Series 3000 Type AA General Purpose Relay, Panel mount, 48V coil voltage, 50/60 Hz, DPDT contact configuration, with Blowout Magnets
Coil Voltage 48 VAC
Contacts DPDT
Mounting Surface
Termination Screw Terminals
Nominal Coil Voltage 48 VAC
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.69 lbs