Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 9575H3S000 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Relays |
| Description | Eaton 9575H Series 3000 Type AA General Purpose Relay, Panel mount, 12 Vdc coil voltage, DPDT contact configuration |
| Coil Voltage | 12 VDC |
| Contacts | DPDT |
| Mounting | Surface |
| Termination | Screw Terminals |
| Nominal Coil Voltage | 12 VDC |
| Approvals | CSA, UL |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.62 lbs |