Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9575H3T000 Eaton Relays, General Purpose Relay, DPDT, 24vdc
MFG Item Number
9575H3T000

9575H3T000 Eaton Relays, General Purpose Relay, DPDT, 24vdc

MFG Item Number
9575H3T000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
9575H3T000
General Purpose Relay, DPDT, 24vdc

Series Information

Specifications

Specifications
Manufacturer Part Number 9575H3T000
Manufacturer Eaton
Family Series Eaton Relays
Description Eaton 9575H Series 3000 Type AA General Purpose Relay, Panel mount, 24 Vdc coil voltage, DPDT contact configuration
Coil Voltage 24 VDC
Contacts DPDT
Mounting Surface
Termination Screw Terminals
Nominal Coil Voltage 24 VDC
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.62 lbs
Alternatives
199X-13
199X-13
Schneider Relays, 199 Series