Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | IDEC |
|---|---|
| Family Series | IDEC Sensors |
| Manufacturer Part Number | 95A155050 |
| Description | R11 146X15MM REFLECTOR |
| Accessory Type | Reflector |
| Application | Protection |
| Sensor Type | Photoelectric Sensors |
| Material | ABS |
| Net Weight | 0.0287 lbs |
| Gross Weight | 0.0287 lbs |