Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95A251270

IDEC Sensors

95A251270

IDEC Sensors
CS-A1-02-G-05 M12 cable 4-p 5m
MFG Item Number
95A251270
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
95A251270
CS-A1-02-G-05 M12 cable 4-p 5m

Series Information

Specifications

Specifications
Manufacturer IDEC
Family Series IDEC Sensors
Manufacturer Part Number 95A251270
Description CS-A1-02-G-05 M12 cable 4-p 5m
Accessory Type Cable with Connector
Application Protection
Sensor Type Photoelectric Sensors
Current Rating 4 A
Voltage 10-30 VDC
Material PVC
Net Weight 0 lbs
Gross Weight 0 lbs