Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | IDEC |
|---|---|
| Family Series | IDEC Sensors |
| Manufacturer Part Number | 95ACC2540 |
| Description | LENS NO. 9 PMMA TL46 SERIES |
| Accessory Type | Lens |
| Application | Protection |
| Sensor Type | Distance Sensors |
| Material | Plastic |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.025 lbs |