Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | IDEC |
|---|---|
| Family Series | IDEC Sensors |
| Manufacturer Part Number | 95ACC2680 |
| Description | Lens No. 18 glass TL46 series |
| Accessory Type | Lens |
| Application | Protection |
| Sensor Type | Photoelectric Sensors |
| Material | Glass |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |