Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | IDEC |
|---|---|
| Family Series | IDEC Sensors |
| Manufacturer Part Number | 95ACC5240 |
| Description | ST-5011 M18 FIXING BRACKET |
| Accessory Type | Mounting Bracket |
| Application | Mounting |
| Sensor Type | Photoelectric Sensors |
| Material | Metal |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.045 lbs |