Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
95ACC5300 IDEC Sensors, S50 EASY-IN FIXING SUPPORT
MFG Item Number
95ACC5300
95ACC5300 IDEC Sensors, S50 EASY-IN FIXING SUPPORT
MFG Item Number
95ACC5300
This item cannot be canceled or returned
Description
S50 EASY-IN FIXING SUPPORT
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Sensors |
| Manufacturer Part Number |
95ACC5300 |
| Description |
S50 EASY-IN FIXING SUPPORT |
| Accessory Type |
Mounting Bracket |
| Application |
Mounting |
| Sensor Type |
Photoelectric Sensors |
| Material |
Plastic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |