95B010050
ASI-Automation Systems Interconnect Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95B010050

ASI-Automation Systems Interconnect Photoelectric Sensors

95B010050

ASI-Automation Systems Interconnect Photoelectric Sensors
Sensor
MFG Item Number
95B010050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
95B010050
Sensor

Series Information

Specifications

Specifications
Manufacturer Part Number 95B010050
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Photoelectric Sensors
Description Sensor
Power Type DC
Max Range 5.91 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type M8 Connector
Operating Mode Light On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Approvals CE, cULus
Comments S3Z-PR-5-C01-PL
Net Weight 0 lbs
Gross Weight 0 lbs