95B061921
ASI-Automation Systems Interconnect Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95B061921

ASI-Automation Systems Interconnect Inductive Proximity

95B061921

ASI-Automation Systems Interconnect Inductive Proximity
Sensor
MFG Item Number
95B061921
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
95B061921
Sensor

Series Information

Specifications

Specifications
Manufacturer Part Number 95B061921
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Inductive Proximity
Description Sensor
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 2 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.2 A
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs