Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Cal Controls Process Controllers, 9500P Series
95B21PA002
Cal Controls Process Controllers, 9500P Series
9500P Series 1/16 DIN Profile
MFG Item Number
95B21PA002
This item cannot be canceled or returned
Description
Process Controllers, 9500P Series
9500P Series 1/16 DIN Profile
Front Panel Interrogation of the Program Position Memory Usage Indication During Programming Up to 31 Programs (Profiles) The CAL9500P is a uniquely versatile and affordable programmable controller for temperature and process control applications. It is designed to offer the optimum functionality in a 48mmx48mm (1/16th DIN) package.
Specifications
Specifications
Manufacturer Part Number
95B21PA002
Manufacturer
Cal Controls
Product Series
9500P
Family Series
Cal Controls Process Controllers, 9500P Series
Description
9500P Series 1/16 DIN Profile Controller
Power Supply
100-240 VAC
Nominal Voltage
120 VAC, 240 VAC
Input Type
RTD, Thermocouple
Output Type
Analog Current, Solid State AC
Number of Outputs
3
Display Type
LED
Case Size
1/16 DIN
Thermocouple Class
B, E, J, K, L, N, R, S, T
Approvals
CE, cUL, FM, UL
Net Weight
0 lbs
Gross Weight
0 lbs
95B21PA002
Cal Controls Process Controllers, 9500P Series