95C-N5
Edwards Signaling Signaling Devices, 95 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

95C-N5 Edwards Signaling Signaling Devices, 95 Series, Strobe w/Horn, 120VAC, Clr

MFG Item Number
95C-N5

95C-N5 Edwards Signaling Signaling Devices, 95 Series, Strobe w/Horn, 120VAC, Clr

MFG Item Number
95C-N5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, 95 Series
Item #
95C-N5
Strobe w/Horn, 120VAC, Clr

95 Series Information

  • 120 VAC
  • 6 Lens Colors
  • Weatherproof
  • Variety of Mounting Options
  • UL; cUL Approvals
The Edwards 95 Series AdaptaBeacon Light Duty strobe lights with internal horn are designed for light duty applications in industrial,commercial, and institutional applications where short term intermittent visual signaling is required. A series of complementing fresnels that cause the dome to "fill" with light each time the strobe flashes. This design feature increases the AdaptaBeacon "on‑time", thus improving viewer perception. Beam distance is increased with external fresnel lenses. Trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced as it is necessary to replace only the strobe tube.

Designed for indoor or outdoor installation. May be direct, 1/2" (13mm) conduit, or box mounted on a 4" (102mm) octagon box on any plane. However, vertical installation ensures maximum beam width projection. For weatherproof installations units must be mounted vertically with dome up. May be corner mounted using the Cat. No. CBR, corner mount bracket, or wall mounted using the Cat. No. WBR, wall mount bracket. Cat. No. 92‑GRD lens guard is available for additional protection against lens breakage.

They are ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish or where ambient noise levels make audible signals difficult to hear. Usually used for signaling equipment malfunctions, security intrusions, or pinpointing problem locations. The gasketed weatherproof design assures installation acceptability in most industrial and commercial locations.

Specifications

Specifications
Manufacturer Part Number 95C-N5
Manufacturer Edwards Signaling
Product Series 95
Family Series Edwards Signaling Signaling Devices, 95 Series
Description Strobe w/Horn, 120VAC, Clr
Visual Function Strobe
Audible Function Horn
Voltage 120 VAC
Nominal Input Voltage 120 VAC
Lamp Color Clear
Lamp Type Strobe
Flash Rate/Minute 65
Mounting Box, Conduit, Surface
Current Rating 0.1 A
Approvals cUL, UL
Net Weight 1.2 lbs
Gross Weight 2.4 lbs