95J510
Ohmite Resistors, AXIAL LEAD WIREWOUND Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
95J510 Ohmite Resistors, AXIAL LEAD WIREWOUND Series, RESISTOR, 510 OHM, 5 WATT, FIXED,
MFG Item Number
95J510

95J510 Ohmite Resistors, AXIAL LEAD WIREWOUND Series, RESISTOR, 510 OHM, 5 WATT, FIXED,

MFG Item Number
95J510
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, Axial Lead Wirewound Series
Item #
95J510
RESISTOR, 510 OHM, 5 WATT, FIXED,

Axial Lead Wirewound Series Information

  • 1~11 Watts
  • .01~150K Ohm Values Available
  • 5% and 1% Tolerances
  • Vitreous or Silicone Coating
  • Axial Leads
Axial lead wirewound resistors from Ohmite offer an economical solution for a wide range of electrical and electronic applications. These resistors feature a durable, all‑welded construction for the highest of performance and reliability.

  • Wirewound
  • Mounting Hardware Available for Some Models


Specifications

Specifications
Manufacturer Part Number 95J510
Manufacturer Ohmite
Product Series Axial Lead Wirewound
Family Series Ohmite Resistors, AXIAL LEAD WIREWOUND Series
Description RESISTOR, 510 OHM, 5 WATT, FIXED, AXIAL, WIREWOUND, +-5pct. TOLERANCE
Resistance 510 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 495 VAC
Dielectric Voltage 1,000 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 30
Length 1.5 "
Mounting PC
Height 0.23 "
Width 0.95 "
Depth 0.23 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs