MicroSync Series Information
| Manufacturer Part Number | 95MSE2G |
|---|---|
| Manufacturer | Ericson |
| Product Series | MicroSync |
| Family Series | Ericson Cordsets, MicroSync Series |
| Description | Micro-Sync Single Key Single End M Straight 5 Pole 2M Pvc |
| Cable Type | PVC |
| Number of Pins | 5 |
| Connection Type | Straight Plug |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 300 VAC |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 2 m |
| Connector Class | Micro (M12) |
| Cable Shielding | None |
| Number of Wires | 5 |
| Number of Keys | 1 |
| Wire Size Range | 22, 18 |
| NEMA Rating | NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Aluminum |
| Protection Rating | IP68 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | CSA, UL |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |