96-LC
Edwards Signaling Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
96-LC Edwards Signaling Visual Signaling Devices, Repl Lens Clear
MFG Item Number
96-LC

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

96-LC Edwards Signaling Visual Signaling Devices, Repl Lens Clear

MFG Item Number
96-LC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
96-LC
Repl Lens Clear

Series Information

Specifications

Specifications
Manufacturer Part Number 96-LC
Manufacturer Edwards Signaling
Family Series Edwards Signaling Visual Signaling Devices
Description Repl Lens Clear
Accessory Type Lens
For Use With 48XBR Series
Approvals cULus
Net Weight 0 lbs
Gross Weight 0.475 lbs