960-011-000
Bellofram Regulators, TYPE 10 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

960-011-000

Bellofram Regulators, TYPE 10 Series

960-011-000

Bellofram Regulators, TYPE 10 Series
Precision Regulator, 3/8in. Port Size,
MFG Item Number
960-011-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Regulators, TYPE 10 Series
Item #
960-011-000
Precision Regulator, 3/8in. Port Size,

TYPE 10 Series Information

  • The exceptionally large capacity of this relief valve assures immediate response
  • Type 10 Regulator controls output pressure with an accuracy of 0.1%,
  • Particularly good from dead end to 20 cubic meters per hour
  • The standard Type 10 regulator has a locking nut
  • The unit may be installed in any position.

Industrial processes, inspection procedures, control and analytical instrumentation require precise regulation of air pressure in pipes and vessels. Maintaining constant pressures in these applications is usually complicated by the presence of numerous disturbances, such as changes in supply pressure, flow, and ambient temperature that tend to upset prevailing conditions. Bellofram Pressure Regulators provide accuracy, precision control, and maximum stability under the most adverse operating conditions.

Videos

Specifications

Specifications
Manufacturer Part Number 960-011-000
Manufacturer Bellofram
Product Series TYPE 10
Family Series Bellofram Regulators, TYPE 10 Series
Description Precision Regulator, 3/8in. Port Size, 2-60PSI Range/15-400kPa Range
Port Size 3/8 " NPT
Maximum Pressure 150 psig
Output Pressure Ranges 2-60 psig
Sensitivity 1/8 "
Capacity 14 SCFM
Preset Pressure No
Cover Included Yes
Filter/Dripwell No
Net Weight 1.583 lbs
Gross Weight 1.583 lbs