960-064-000
Bellofram Regulators, TYPE 40 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

960-064-000

Bellofram Regulators, TYPE 40 Series

960-064-000

Bellofram Regulators, TYPE 40 Series
Adjustable Regulator, 1/4in. Port
MFG Item Number
960-064-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Regulators, TYPE 40 Series
Item #
960-064-000
Adjustable Regulator, 1/4in. Port

TYPE 40 Series Information

Specifications

Specifications
Manufacturer Part Number 960-064-000
Manufacturer Bellofram
Product Series TYPE 40
Family Series Bellofram Regulators, TYPE 40 Series
Description Adjustable Regulator, 1/4in. Port Size, 0-30PSI Range/0-200kPa Range
Port Size 1/4 " NPT
Maximum Pressure 250 psig
Output Pressure Ranges 0-120 psig
Sensitivity 1 "
Capacity 10 SCFM
Preset Pressure No
Cover Included Yes
Filter/Dripwell No
Net Weight 0.685 lbs
Gross Weight 0.86 lbs