Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TYPE 50 Series Information
| Manufacturer Part Number | 960-067-000 |
|---|---|
| Manufacturer | Bellofram |
| Product Series | TYPE 50 |
| Family Series | Bellofram Regulators, TYPE 50 Series |
| Description | Filter/Dripwell Regulator (with square head adj. Screw), 1/4in. Port Size, 0-35PSI Range/0-200kPa Range |
| Port Size | 1/4 " NPT |
| Maximum Pressure | 250 psig |
| Output Pressure Ranges | 0-35 psig |
| Sensitivity | 1 " |
| Capacity | 0.1-0.45 SCFM |
| Preset Pressure | No |
| Cover Included | Yes |
| Filter/Dripwell | No |
| Net Weight | 1.55 lbs |
| Gross Weight | 1.745 lbs |