960-068-000
Bellofram Regulators, TYPE 50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

960-068-000

Bellofram Regulators, TYPE 50 Series

960-068-000

Bellofram Regulators, TYPE 50 Series
Filter/Dripwell Regulator (with
MFG Item Number
960-068-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Regulators, TYPE 50 Series
Item #
960-068-000
Filter/Dripwell Regulator (with

TYPE 50 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 960-068-000
Manufacturer Bellofram
Product Series TYPE 50
Family Series Bellofram Regulators, TYPE 50 Series
Description Filter/Dripwell Regulator (with square head adj. Screw), 1/4in. Port Size, 0-60PSI Range/0-400kPa Range
Port Size 1/4 " NPT
Maximum Pressure 250 psig
Output Pressure Ranges 0-60 psig
Sensitivity 1 "
Capacity 0.1-0.45 SCFM
Preset Pressure No
Cover Included Yes
Filter/Dripwell No
Net Weight 1.57 lbs
Gross Weight 1.77 lbs