960-114-000
Bellofram Regulators, TYPE 41 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

960-114-000

Bellofram Regulators, TYPE 41 Series

960-114-000

Bellofram Regulators, TYPE 41 Series
Adjustable Precision Regulator (w/o
MFG Item Number
960-114-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Regulators, TYPE 41 Series
Item #
960-114-000
Adjustable Precision Regulator (w/o

TYPE 41 Series Information


Specifications

Specifications
Manufacturer Part Number 960-114-000
Manufacturer Bellofram
Product Series TYPE 41
Family Series Bellofram Regulators, TYPE 41 Series
Description Adjustable Precision Regulator (w/o bonnet vent port), 1/4in. Port Size, 0-10PSI Range/0-70kPa Range
Port Size 1/4 " NPT
Maximum Pressure 250 psig
Output Pressure Ranges 0-10 psig
Sensitivity 1 "
Capacity 25 SCFM
Preset Pressure No
Cover Included Yes
Filter/Dripwell No
Net Weight 0.665 lbs
Gross Weight 0.83 lbs