Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bellofram Regulators, TYPE 70 Series
960-159-000
Bellofram Regulators, TYPE 70 Series
High Flow Air Pressure Regulator,
MFG Item Number
960-159-000
This item cannot be canceled or returned
Description
Regulators, TYPE 70 Series
High Flow Air Pressure Regulator,
TYPE 70 Series Information
Specifications
Specifications
| Manufacturer Part Number |
960-159-000 |
| Manufacturer |
Bellofram |
| Product Series |
TYPE 70 |
| Family Series |
Bellofram Regulators, TYPE 70 Series |
| Description |
High Flow Air Pressure Regulator, 1/2in. Port Size, 0-30PSI Range/0-200kPa Range |
| Port Size |
1/2 " NPT |
| Maximum Pressure |
250 psig |
| Output Pressure Ranges |
0-30 psig |
| Sensitivity |
1/4 " |
| Capacity |
40-80 SCFM |
| Preset Pressure |
No |
| Cover Included |
Yes |
| Filter/Dripwell |
No |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
960-159-000
Bellofram Regulators, TYPE 70 Series