960-163-000
Bellofram Regulators, TYPE 70 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

960-163-000

Bellofram Regulators, TYPE 70 Series

960-163-000

Bellofram Regulators, TYPE 70 Series
High Flow Air Pressure Regulator,
MFG Item Number
960-163-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Regulators, TYPE 70 Series
Item #
960-163-000
High Flow Air Pressure Regulator,

TYPE 70 Series Information


Specifications

Specifications
Manufacturer Part Number 960-163-000
Manufacturer Bellofram
Product Series TYPE 70
Family Series Bellofram Regulators, TYPE 70 Series
Description High Flow Air Pressure Regulator, 1/2in. Port Size, 0-10PSI Range/0-70kPa Range
Port Size 1/2 " NPT
Maximum Pressure 250 psig
Output Pressure Ranges 0-10 psig
Sensitivity 1/4 "
Capacity 40-80 SCFM
Preset Pressure No
Cover Included Yes
Filter/Dripwell No
Net Weight 1.175 lbs
Gross Weight 1.38 lbs