960-240-000
Bellofram Regulators, TYPE 91 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

960-240-000

Bellofram Regulators, TYPE 91 Series

960-240-000

Bellofram Regulators, TYPE 91 Series
Subminiature Air Regulator, 1/16in.
MFG Item Number
960-240-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Regulators, TYPE 91 Series
Item #
960-240-000
Subminiature Air Regulator, 1/16in.

TYPE 91 Series Information


  • Designed for applications with limited space and for low flow or dead end service
  • Small package size and lightweight construction
  • Corrosion resistant anodized aluminum exterior
  • Excellent stability and repeatability
  • Self relieving

The Type 91 Subminiature Regulator is a compact, low‑cost unit which operates in pressure ranges up to 100 PSI, with a maximum supply pressure of 250 PSI. It provides dependable reliability and accuracy for low flow or dead end applications, but is not designed for critical flow applications. The Type 91 subminiature regulator is available with a corrosion resistant anodized aluminum body and bonnet or with a brass body and bonnet. Both come standard with a fluorocarbon diaphragm.

Specifications

Specifications
Manufacturer Part Number 960-240-000
Manufacturer Bellofram
Product Series TYPE 91
Family Series Bellofram Regulators, TYPE 91 Series
Description Subminiature Air Regulator, 1/16in. Port Size, 0-5PSI Range/0-35kPa Range
Port Size 1/16 " NPT
Maximum Pressure 250 psig
Output Pressure Ranges 0-100 psig
Capacity 2.5 SCFM
Preset Pressure No
Cover Included No
Filter/Dripwell No
Net Weight 0.09 lbs
Gross Weight 0.105 lbs