Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Bellofram Regulators, TYPE 51FRCT Series
960-304-000
Bellofram Regulators, TYPE 51FRCT Series
Regulator, Corrosive TEC(NACE)
MFG Item Number
960-304-000
This item cannot be canceled or returned
Description
Regulators, TYPE 51FRCT Series
Regulator, Corrosive TEC(NACE)
TYPE 51FRCT Series Information
Excellent regulation, stability and repeatability Panel, bracket or pipe mounting Meets ATEX II 2 G Dc T 6 Small package size Low droop The Bellofram Type 51 Precision Air Regulator series offers a high‑performance regulator in a compact, low cost package. It operates in output pressure ranges up to 100 PSIG / 6.9 BAR (120 PSIG / 8.3 BAR in T‑51FR Corrosive Tec), with a maximum supply pressure of 250 psi (17.3 BAR).
Specifications
Specifications
Manufacturer Part Number
960-304-000
Manufacturer
Bellofram
Product Series
TYPE 51FRCT
Family Series
Bellofram Regulators, TYPE 51FRCT Series
Description
Regulator, Corrosive TEC(NACE) Qualified, 1/4in. Port Size, 0-60PSI Range/0-400kPa Range
Port Size
1/4 " NPT
Maximum Pressure
250 psig
Output Pressure Ranges
0-60 psig
Sensitivity
1 "
Capacity
20 SCFM
Preset Pressure
No
Cover Included
Yes
Filter/Dripwell
No
Net Weight
1.1 lbs
Gross Weight
1.1 lbs
960-304-000
Bellofram Regulators, TYPE 51FRCT Series