960-328-000
Bellofram Regulators, TYPE 78 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

960-328-000

Bellofram Regulators, TYPE 78 Series

960-328-000

Bellofram Regulators, TYPE 78 Series
High Flow Regulator, 3/4in. Port Size,
MFG Item Number
960-328-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Regulators, TYPE 78 Series
Item #
960-328-000
High Flow Regulator, 3/4in. Port Size,

TYPE 78 Series Information


  • Maximum Supply Pressure is Rated at 400 PSIG / 27.6 BAR
  • Rolling Diaphragm Provides Low‑Friction, Long Life Service
  • Mounting Brackets and Repair Kits Available
  • Flow rates of well over 200 SCFM
  • Output Gauge Ports are 1/4 NPT

The Type 78 regulator is specifically designed for applications that require large flow capability and accurate pressure control. This regulator offers low droop, high accuracy, and fine adjustment sensitivity. The use of a Bellofram rolling diaphragm provides greater sensitivity and improved accuracy. The Type 78 offers a balanced pintle, which minimizes output pressure changes caused by fluctuations in supply pressure. Careful design and quality materials throughout assure long, trouble‑free operation. The rugged die‑cast zinc and aluminum housings are pressure tested to assure safe operation, and are designed to withstand harsh and abusive environments. This durability is attributed to a chemical conversion coating of all cast components and a vinyl paint finish.

Specifications

Specifications
Manufacturer Part Number 960-328-000
Manufacturer Bellofram
Product Series TYPE 78
Family Series Bellofram Regulators, TYPE 78 Series
Description High Flow Regulator, 3/4in. Port Size, 0-30PSI Range/0-200kPa Range
Port Size 3/4 " NPT
Maximum Pressure 400 psig
Output Pressure Ranges 0-30 psig
Sensitivity 1/2 "
Capacity 200 SCFM
Preset Pressure No
Cover Included Yes
Filter/Dripwell No
Net Weight 4.63 lbs
Gross Weight 4.98 lbs