960-509-000
Bellofram Regulators, TYPE 77 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

960-509-000

Bellofram Regulators, TYPE 77 Series

960-509-000

Bellofram Regulators, TYPE 77 Series
Vacuum Regulator, 3/8in. Port Size,
MFG Item Number
960-509-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Regulators, TYPE 77 Series
Item #
960-509-000
Vacuum Regulator, 3/8in. Port Size,

TYPE 77 Series Information


Specifications

Specifications
Manufacturer Part Number 960-509-000
Manufacturer Bellofram
Product Series TYPE 77
Family Series Bellofram Regulators, TYPE 77 Series
Description Vacuum Regulator, 3/8in. Port Size, vac to 150PSI Range/vac to 1000kPa Range
Port Size 3/8 " NPT
Maximum Pressure 250 psig
Output Pressure Ranges 150 psig
Sensitivity 1/2 "
Capacity 40 SCFM
Preset Pressure No
Cover Included No
Filter/Dripwell No
Net Weight 2 lbs
Gross Weight 2 lbs