960-510-000
Bellofram Regulators, TYPE 110 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

960-510-000

Bellofram Regulators, TYPE 110 Series

960-510-000

Bellofram Regulators, TYPE 110 Series
Precision Air Regulator, 3/8in. Port
MFG Item Number
960-510-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Regulators, TYPE 110 Series
Item #
960-510-000
Precision Air Regulator, 3/8in. Port

TYPE 110 Series Information

  • Type 110 works with higher supply pressures (250 PSIG) than other regulators
  • Developed specifically for use with Air Balancing Systems or Zero‑Gravity Arms
  • Ideal in any application where precise regulation of pressure is required
  • Type 110 Regulator controls output pressure with an accuracy of 0.1%
  • The unit may be installed in any position

The Type 110 combines the proven technology of the Marsh Bellofram Type 10 regulator with the large pneumatic booster of the Type 79 Relay. The result is a precise, crisply responding regulator that can achieve very large forward and exhaust flows. Forward to reverse flow offset is minimized by the capsule operated, servo‑control system located in the upper portion of the regulator. This servo‑control system supplies a pilot pressure to the large integral pneumatic booster. The large supply and exhaust orifices of the integral booster enable this regulator to produce very high forward and exhaust flow rates. Few regulators can offer this combination of sensitivity and large flow capacity.

Specifications

Specifications
Manufacturer Part Number 960-510-000
Manufacturer Bellofram
Product Series TYPE 110
Family Series Bellofram Regulators, TYPE 110 Series
Description Precision Air Regulator, 3/8in. Port Size, 2-25PSI Range/14-72kPa Range, Type 110
Port Size 3/8 " NPT
Maximum Pressure 250 psig
Output Pressure Ranges 2-110 psig
Sensitivity 1/4 "
Capacity 110 SCFM
Preset Pressure No
Cover Included Yes
Filter/Dripwell No
Net Weight 5.4 lbs
Gross Weight 5.4 lbs