960-520-000
Bellofram Regulators, TYPE 120 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

960-520-000

Bellofram Regulators, TYPE 120 Series

960-520-000

Bellofram Regulators, TYPE 120 Series
Precision Air Regulator, 1in. Port
MFG Item Number
960-520-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Regulators, TYPE 120 Series
Item #
960-520-000
Precision Air Regulator, 1in. Port

TYPE 120 Series Information

Specifications

Specifications
Manufacturer Part Number 960-520-000
Manufacturer Bellofram
Product Series TYPE 120
Family Series Bellofram Regulators, TYPE 120 Series
Description Precision Air Regulator, 1in. Port Size, 2-50PSI Range/14-345kPa Range, Type 110
Port Size 1 " NPT
Maximum Pressure 250 psig
Output Pressure Ranges 2-110 psig
Sensitivity 1/4 "
Capacity 200 SCFM
Preset Pressure No
Cover Included Yes
Filter/Dripwell No
Net Weight 5.4 lbs
Gross Weight 5.4 lbs