960-542-000
Bellofram Regulators, TYPE 92 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

960-542-000

Bellofram Regulators, TYPE 92 Series

960-542-000

Bellofram Regulators, TYPE 92 Series
Subminiature Air Regulator, 1/16in.
MFG Item Number
960-542-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Regulators, TYPE 92 Series
Item #
960-542-000
Subminiature Air Regulator, 1/16in.

TYPE 92 Series Information


  • Designed for applications with limited space and for low flow or dead end service
  • Small package size and lightweight construction
  • Corrosion resistant anodized aluminum exterior
  • Excellent stability and repeatability
  • Self relieving

With the new Type 92, Marsh Bellofram has created a subminiature regulator with a true rolling diaphragm design. Most subminiature regulators utilize a flat diaphragm, which in this small of a regulator causes excessive droop and low stability. By utilizing a larger diameter rolling diaphragm, the Type 92 regulator offers a more sensitive regulator with excellent stability and significantly less droop.

Specifications

Specifications
Manufacturer Part Number 960-542-000
Manufacturer Bellofram
Product Series TYPE 92
Family Series Bellofram Regulators, TYPE 92 Series
Description Subminiature Air Regulator, 1/16in. Port Size, 0-30PSI Range/0-207kPa Range
Port Size 1/16 " NPT
Maximum Pressure 150 psig
Output Pressure Ranges 0-30 psig
Capacity 5 SCFM
Preset Pressure No
Cover Included No
Filter/Dripwell No
Net Weight 0.1375 lbs
Gross Weight 0.1375 lbs