96000031

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

96000031

Werma Signaling Devices

96000031

Werma Signaling Devices
Tube D25mm 45mm long BK
MFG Item Number
96000031
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, Series
Item #
96000031
Tube D25mm 45mm long BK

Series Information

Specifications

Specifications
Manufacturer Part Number 96000031
Manufacturer Werma
Family Series Werma Signaling Devices
Description Tube D25mm 45mm long BK
Accessory Type Tube
Net Weight 0.125 lbs
Gross Weight 0.12 lbs