Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

96022

Brady Tape

96022

Brady Tape
B946 ARROW TAPE 1X30YD WHT/PMS4635C
MFG Item Number
96022
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
96022
B946 ARROW TAPE 1X30YD WHT/PMS4635C

Series Information

Specifications

Specifications
Manufacturer Part Number 96022
Manufacturer Brady
Family Series Brady Tape
Description Pipe Marking Tape, 30 yd H x 1 W x 30 yd L, White, No Arrow
Type Pipe Tape
Color White
Approvals ANSI
Net Weight 0 lbs
Gross Weight 0.5331 lbs