Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
96063004
Cable gland M12x1,5 with nut BK
This item cannot be canceled or returned
Description
Cable gland M12x1,5 with nut BK
Specifications
Specifications
| Manufacturer Part Number |
96063004 |
| Manufacturer |
Werma |
| Family Series |
Werma Cable Entries |
| Description |
Cable gland M12x1,5 with nut BK |
| Hub Size |
M12 |
| Angle |
Straight |
| Type |
Strain Relief |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Hazardous Location |
No |
| Net Weight |
0.0176 lbs |
| Gross Weight |
0.0176 lbs |
96063004
Werma Cable Entries