960751-26
Control Techniques Reconditioned Motors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

960751-26

Control Techniques Reconditioned Motors

960751-26

Control Techniques Reconditioned Motors
NTM-207-TBNS-000R, Factory
MFG Item Number
960751-26
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
960751-26
NTM-207-TBNS-000R, Factory

Series Information

Specifications

Specifications
Manufacturer Part Number 960751-26
Manufacturer Control Techniques Reconditioned
Family Series Control Techniques Reconditioned Motors
Description NTM-207-TBNS-000R, Factory Reconditioned-Full Warranty
Power Rating 0.432 kW
Voltage 230 VAC
Rated Speed 5,000 RPM
Mounting Flange
Encoder Type Incremental
Peak Torque 22.5 in-lb
Brake Yes
Protection Rating IP65
Approvals cURus
Net Weight 3 lbs
Gross Weight 4.8 lbs
Alternatives
NTM-207-TBNS-0000
NTM-207-TBNS-0000
Control Techniques Motors, NT Series