961-074-000
Bellofram Transducers, Type 1000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

961-074-000 Bellofram Transducers, Type 1000 Series, 1000 I/P Transducer

MFG Item Number
961-074-000

961-074-000 Bellofram Transducers, Type 1000 Series, 1000 I/P Transducer

MFG Item Number
961-074-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Type 1000 Series
Item #
961-074-000
1000 I/P Transducer

Type 1000 Series Information

  • Built‑In Volume Booster
  • Low Air Consumption
  • Wide Supply Pressure Range
The Type 1000 Transducer is an electro‑pneumatic device that reduces a supply pressure to a regulated output pressure directly proportional to an electrical input signal. The Type 1000 accepts a wide range of supply pressures, ranging from a minimum of 3 psig (0.2 BAR) above the maximum output up to 100 PSIG (6.9 BAR). An integral pneumatic volume booster is included in the design to provide high flow capacity (up to 12 SCFM/339 SLPM). Model selections include general purpose, NEMA 4X Type, extended range, high relief, intrinsically safe, and explosion proof.

Specifications

Specifications
Manufacturer Part Number 961-074-000
Manufacturer Bellofram
Product Series Type 1000
Family Series Bellofram Transducers, Type 1000 Series
Description 1000 I/P Transducer
Type General Industrial (Unamplified)
Pressure Range (Gauge) 3-27 psi
Pressure Range(Absolute) 0.2-1.9 bar
Max Pressure (Gauge) 27 psi
Max Pressure (Absolute) 1.9 bar
Input 4-20 mA
Electrical Connection Wire Lead
Connection 1/4 NPT, 1/2 NPT
Approvals CE, CSA, FM
Net Weight 2.08 lbs
Gross Weight 2.4 lbs