961-117-000
Bellofram Transducers, Type 1000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

961-117-000

Bellofram Transducers, Type 1000 Series
In stock
Item Number
961-117-000
MFG Item Number
961-117-000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, Type 1000 Series
Item #
961-117-000
Transducer

Type 1000 Series Information

  • Built‑In Volume Booster
  • Low Air Consumption
  • Wide Supply Pressure Range
The Type 1000 Transducer is an electro‑pneumatic device that reduces a supply pressure to a regulated output pressure directly proportional to an electrical input signal. The Type 1000 accepts a wide range of supply pressures, ranging from a minimum of 3 psig (0.2 BAR) above the maximum output up to 100 PSIG (6.9 BAR). An integral pneumatic volume booster is included in the design to provide high flow capacity (up to 12 SCFM/339 SLPM). Model selections include general purpose, NEMA 4X Type, extended range, high relief, intrinsically safe, and explosion proof.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 961-117-000
Item Number 961-117-000
Manufacturer Bellofram
Product Series Type 1000
Family Series Bellofram Transducers, Type 1000 Series
Type General Industrial (Amplified)
Pressure Range (Gauge) 2-60 psi
Pressure Range(Absolute) 0.1-4.1 bar
Max Pressure (Gauge) 60 psi
Max Pressure (Absolute) 4.1 bar
Input 4-20 mA
Electrical Connection Wire Lead
Pressure Connection 1/4 NPT, 1/2 NPT
Approvals CE, CSA, FM
Net Weight 2.1 lbs
Gross Weight 2.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved