96115

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

96115 Brady Labels, BBP85 Series, Label Polyester 10in x 50ft LT BU

MFG Item Number
96115

96115 Brady Labels, BBP85 Series, Label Polyester 10in x 50ft LT BU

MFG Item Number
96115
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, BBP85 Series
Item #
96115
Label Polyester 10in x 50ft LT BU

BBP85 Series Information

  • Thermal Transfer Printing
  • Permanent Acrylic Adhesive
  • For use in Indoor/Outdoor Applications

Specifications

Specifications
Manufacturer Part Number 96115
Manufacturer Brady
Product Series BBP85
Family Series Brady Labels, BBP85 Series
Description BBP85 Series Label Vinyl, Lgt BU, 10 in W x 50 ft L 10 in W x 50 ft L Lgt BU
Application Pipe & Valve Marking
Material Type Polyester
Adhesive Yes
Finish Gloss
Background Color Blue
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-212 °F
Label Width 10 "
Recommended Printer(s) BBP85, PowerMark
Net Weight 0 lbs
Gross Weight 91.5 lbs