Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, 96201 Series
96201-BB1SS-T5-W36
Barksdale Control Products Pressure Switches, 96201 Series
Switch, Pressure, Compact
MFG Item Number
96201-BB1SS-T5-W36
This item cannot be canceled or returned
Description
Pressure Switches, 96201 Series
Item #
96201-BB1SS-T5-W36
Switch, Pressure, Compact
Factory Preset or Field Adjustable Low & High Pressures Compact Size NEMA 1 & 4 The 96201 series from Barksdale is a SPDT, snap action; single circuit switch. It features low and high pressures including vacuum and is extremely versatile. It offers optional DIN or conduit connector and is rated NEMA 1 as standard, with optional NEMA 4 and IP65 protection.
Specifications
Specifications
Manufacturer Part Number
96201-BB1SS-T5-W36
Manufacturer
Barksdale Control Products
Product Series
96201
Family Series
Barksdale Control Products Pressure Switches, 96201 Series
Description
Switch, Pressure, Compact
Decreasing Pressure
190-450 psi
Increasing Pressure
250-600 psi
Contact Type
SPDT
Ambient Temperature
-40-165 °F
Seal
Yes
Protection Rating
NEMA 4
Connection
Port: 1/4 NPT Male
Electrical Connection
1/2 NPT Female Conduit Connection, 12 " Leads
Material
Stainless Steel
Gauge Proof Pressure
500 psig
Net Weight
0 lbs
Gross Weight
0.95 lbs
96201-BB1SS-T5-W36
Barksdale Control Products Pressure Switches, 96201 Series