Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
96201-BB2-T2-Z17 Barksdale Control Products Pressure Switches, 96201 Series, Pressure Switch, Compact, DIN43650
MFG Item Number
96201-BB2-T2-Z17
96201-BB2-T2-Z17 Barksdale Control Products Pressure Switches, 96201 Series, Pressure Switch, Compact, DIN43650
MFG Item Number
96201-BB2-T2-Z17
This item cannot be canceled or returned
Description
Pressure Switches, 96201 Series
Pressure Switch, Compact, DIN43650
Factory Preset or Field Adjustable Low & High Pressures Compact Size NEMA 1 & 4 The 96201 series from Barksdale is a SPDT, snap action; single circuit switch. It features low and high pressures including vacuum and is extremely versatile. It offers optional DIN or conduit connector and is rated NEMA 1 as standard, with optional NEMA 4 and IP65 protection.
Specifications
Specifications
Manufacturer Part Number
96201-BB2-T2-Z17
Manufacturer
Barksdale Control Products
Product Series
96201
Family Series
Barksdale Control Products Pressure Switches, 96201 Series
Description
Pressure Switch, Compact, DIN43650 Connection
Decreasing Pressure
360-1,450 psi
Increasing Pressure
430-1,700 psi
Contact Type
SPDT
Ambient Temperature
-40-165 °F
Seal
Yes
Protection Rating
IP65
Connection
Port: 1/4 NPT Male
Electrical Connection
DIN 43650 Connector
Material
Brass
Gauge Proof Pressure
500 psig
Net Weight
0 lbs
Gross Weight
0.615 lbs
96201-BB2-T2-Z17
Barksdale Control Products Pressure Switches, 96201 Series