96201-BB3-T2
Barksdale Control Products Pressure Switches, 96201 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

96201-BB3-T2

Barksdale Control Products Pressure Switches, 96201 Series

96201-BB3-T2

Barksdale Control Products Pressure Switches, 96201 Series
Switch, Pressure, Compact
MFG Item Number
96201-BB3-T2
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 96201 Series
Item #
96201-BB3-T2
Switch, Pressure, Compact

96201 Series Information

  • Factory Preset or Field Adjustable
  • Low & High Pressures
  • Compact Size
  • NEMA 1 & 4
The 96201 series from Barksdale is a SPDT, snap action; single circuit switch. It features low and high pressures including vacuum and is extremely versatile. It offers optional DIN or conduit connector and is rated NEMA 1 as standard, with optional NEMA 4 and IP65 protection.

Specifications

Specifications
Manufacturer Part Number 96201-BB3-T2
Manufacturer Barksdale Control Products
Product Series 96201
Family Series Barksdale Control Products Pressure Switches, 96201 Series
Description Switch, Pressure, Compact
Decreasing Pressure 1,450-3,900 psi
Increasing Pressure 1,650-4,400 psi
Contact Type SPDT
Ambient Temperature -40-165 °F
Seal Yes
Protection Rating IP65
Connection Port: 1/4 NPT Male
Electrical Connection DIN 43650 Connector
Material Brass
Gauge Proof Pressure 500 psig
Net Weight 0.525 lbs
Gross Weight 0.675 lbs