96211-BB1-T2
Barksdale Control Products Pressure Switches, 96211 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

96211-BB1-T2 Barksdale Control Products Pressure Switches, 96211 Series, Switch, Pressure, Compact

MFG Item Number
96211-BB1-T2

96211-BB1-T2 Barksdale Control Products Pressure Switches, 96211 Series, Switch, Pressure, Compact

MFG Item Number
96211-BB1-T2
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 96211 Series
Item #
96211-BB1-T2
Switch, Pressure, Compact

96211 Series Information

  • Low & High Pressures
  • Compact Size
  • NEMA 1 & 4
  • Versatile
The 96211 series of pressure switches are compact in size with a single pole double throw snap action switch. They can be factory preset or field adjustable with low and high pressures including vacuum. The 96211 series offers an optional DIN or conduit connector.

Specifications

Specifications
Manufacturer Part Number 96211-BB1-T2
Manufacturer Barksdale Control Products
Product Series 96211
Family Series Barksdale Control Products Pressure Switches, 96211 Series
Description Switch, Pressure, Compact
Decreasing Pressure 2.5-12.8 psi
Increasing Pressure 3-15 psi
Contact Type SPDT
Ambient Temperature -20-165 °F
Seal Yes
Protection Rating IP65
Connection Port: 1/4 NPT Male
Electrical Connection DIN 43650 Connector
Material Brass
Gauge Proof Pressure 500 psig
Net Weight 0.475 lbs
Gross Weight 0.635 lbs