Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, 96211 Series
96211-BB6-T2-Z17
Barksdale Control Products Pressure Switches, 96211 Series
Switch, Pressure, Compact
MFG Item Number
96211-BB6-T2-Z17
This item cannot be canceled or returned
Description
Pressure Switches, 96211 Series
Switch, Pressure, Compact
Low & High Pressures Compact Size NEMA 1 & 4 Versatile The 96211 series of pressure switches are compact in size with a single pole double throw snap action switch. They can be factory preset or field adjustable with low and high pressures including vacuum. The 96211 series offers an optional DIN or conduit connector.
Specifications
Specifications
Manufacturer Part Number
96211-BB6-T2-Z17
Manufacturer
Barksdale Control Products
Product Series
96211
Family Series
Barksdale Control Products Pressure Switches, 96211 Series
Description
Switch, Pressure, Compact
Decreasing Pressure
110-440 psi
Increasing Pressure
130-500 psi
Contact Type
SPDT
Ambient Temperature
-20-165 °F
Seal
Yes
Protection Rating
IP65
Connection
Port: 1/4 NPT Male
Electrical Connection
DIN 43650 Connector
Material
Brass
Gauge Proof Pressure
500 psig
Net Weight
0.95 lbs
Gross Weight
0.95 lbs
96211-BB6-T2-Z17
Barksdale Control Products Pressure Switches, 96211 Series