Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

96211

Brady Labels

96211

Brady Labels
Blank Tags 5.75 in H x 3 in W WT 10/PK
MFG Item Number
96211
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
96211
Blank Tags 5.75 in H x 3 in W WT 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 96211
Manufacturer Brady
Family Series Brady Labels
Description Blank Tags Polyester 5.75 in H x 3 in W White 10/PK
Material Type Polyester
Background Color White
Label Height 5.75 "
Label Width 3 "
Net Weight 0 lbs
Gross Weight 0.0088 lbs