962206000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

962206000

Stearns Brakes & Clutches

962206000

Stearns Brakes & Clutches
CRTG HTR-230V 25W-87X00,
MFG Item Number
962206000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Brakes & Clutches, Series
Item #
962206000
CRTG HTR-230V 25W-87X00,

Series Information

Specifications

Specifications
Manufacturer Part Number 962206000
Manufacturer Stearns
Family Series Stearns Brakes & Clutches
Description CRTG HTR-230V 25W-87X00, Replacement Part
Accessory Type Heater
Net Weight 0 lbs
Gross Weight 0 lbs