96221-BB1
Barksdale Control Products Pressure Switches, 96221 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
96221-BB1 Barksdale Control Products Pressure Switches, 96221 Series, Switch, Pressure, Compact
MFG Item Number
96221-BB1

96221-BB1 Barksdale Control Products Pressure Switches, 96221 Series, Switch, Pressure, Compact

MFG Item Number
96221-BB1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 96221 Series
Item #
96221-BB1
Switch, Pressure, Compact

96221 Series Information

Specifications

Specifications
Manufacturer Part Number 96221-BB1
Manufacturer Barksdale Control Products
Product Series 96221
Family Series Barksdale Control Products Pressure Switches, 96221 Series
Description Switch, Pressure, Compact
Decreasing Pressure 2.5-12.8 psi
Increasing Pressure 3-15 psi
Contact Type SPDT
Ambient Temperature 165 °F
Seal Yes
Protection Rating NEMA 1
Connection Port: 1/4 NPT Male
Electrical Connection 12 " Leads
Material Brass
Gauge Proof Pressure 500 psig
Net Weight 0.43 lbs
Gross Weight 0.58 lbs