96221-BB1-S1409
Barksdale Control Products Pressure Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

96221-BB1-S1409 Barksdale Control Products Pressure Switches, 96221-BB1-T4-V

MFG Item Number
96221-BB1-S1409

96221-BB1-S1409 Barksdale Control Products Pressure Switches, 96221-BB1-T4-V

MFG Item Number
96221-BB1-S1409
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, Series
Item #
96221-BB1-S1409
96221-BB1-T4-V

Series Information

Specifications

Specifications
Manufacturer Part Number 96221-BB1-S1409
Manufacturer Barksdale Control Products
Family Series Barksdale Control Products Pressure Switches
Description 96221-BB1-T4-V
Pressure Range 0-1,000 psi
Decreasing Pressure 2.5-12.8 psi
Increasing Pressure 3-15 psi
Contact Type SPDT
Ambient Temperature 0-165 °F
Seal Yes
Protection Rating NEMA 1, NEMA 4
Current Rating 10 A @ 125 VAC, 10 A @ 250 VAC, 5 A @ 250 VAC, 5 A @ 30 VDC, 5 A @ 125 VAC
Connection Process: 1/4 NPT Male
Electrical Connection 12 " Leads
Material Stainless Steel
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs