96221 Series Information
| Manufacturer Part Number | 96221-BB1-S1433 |
|---|---|
| Manufacturer | Barksdale Control Products |
| Product Series | 96221 |
| Family Series | Barksdale Control Products Pressure Switches, 96221 Series |
| Description | 96221-BB1-T2-Z17 |
| Pressure Range | 0-1,000 psi |
| Decreasing Pressure | 2.5-12.8 psi |
| Increasing Pressure | 3-15 psi |
| Contact Type | SPDT |
| Ambient Temperature | 0-165 °F |
| Seal | Yes |
| Protection Rating | NEMA 1, NEMA 4 |
| Current Rating | 10A @ 125 VAC, 10A @ 250 VAC, 5A @ 250 VAC, 5A @ 30 VDC, 5A @ 125 VAC |
| Connection | Process: 1/4 NPT Male |
| Electrical Connection | 12 " Leads |
| Material | Stainless Steel |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |