96221-BB1-T2
Barksdale Control Products Pressure Switches, 96221 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

96221-BB1-T2

Barksdale Control Products Pressure Switches, 96221 Series

96221-BB1-T2

Barksdale Control Products Pressure Switches, 96221 Series
Switch, Pressure, Compact
MFG Item Number
96221-BB1-T2
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 96221 Series
Item #
96221-BB1-T2
Switch, Pressure, Compact

96221 Series Information

Specifications

Specifications
Manufacturer Part Number 96221-BB1-T2
Manufacturer Barksdale Control Products
Product Series 96221
Family Series Barksdale Control Products Pressure Switches, 96221 Series
Description Switch, Pressure, Compact
Decreasing Pressure 2.5-12.8 psi
Increasing Pressure 3-15 psi
Contact Type SPDT
Ambient Temperature 165 °F
Seal Yes
Protection Rating IP65
Connection Port: 1/4 NPT Male
Electrical Connection DIN 43650 Connector
Material Brass
Gauge Proof Pressure 500 psig
Net Weight 0.95 lbs
Gross Weight 0.95 lbs