Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
96221-BB1-T2-Z12 Barksdale Control Products Pressure Switches, 96221 Series, Switch, Pressure, Compact
MFG Item Number
96221-BB1-T2-Z12
96221-BB1-T2-Z12 Barksdale Control Products Pressure Switches, 96221 Series, Switch, Pressure, Compact
MFG Item Number
96221-BB1-T2-Z12
This item cannot be canceled or returned
Description
Pressure Switches, 96221 Series
Switch, Pressure, Compact
Specifications
Specifications
| Manufacturer Part Number |
96221-BB1-T2-Z12 |
| Manufacturer |
Barksdale Control Products |
| Product Series |
96221 |
| Family Series |
Barksdale Control Products Pressure Switches, 96221 Series |
| Description |
Switch, Pressure, Compact |
| Decreasing Pressure |
2.5-12.8 psi |
| Increasing Pressure |
3-15 psi |
| Contact Type |
SPDT |
| Ambient Temperature |
165 °F |
| Seal |
Yes |
| Protection Rating |
IP65 |
| Connection |
Port: 1/4 NPT Male |
| Electrical Connection |
DIN 43650 Connector |
| Material |
Brass |
| Gauge Proof Pressure |
500 psig |
| Net Weight |
0.47 lbs |
| Gross Weight |
0.625 lbs |
96221-BB1-T2-Z12
Barksdale Control Products Pressure Switches, 96221 Series