96221-BB1-T2-Z17
Barksdale Control Products Pressure Switches, 96221 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

96221-BB1-T2-Z17

Barksdale Control Products Pressure Switches, 96221 Series

96221-BB1-T2-Z17

Barksdale Control Products Pressure Switches, 96221 Series
Switch, Pressure, Compact
MFG Item Number
96221-BB1-T2-Z17
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 96221 Series
Item #
96221-BB1-T2-Z17
Switch, Pressure, Compact

96221 Series Information

Specifications

Specifications
Manufacturer Part Number 96221-BB1-T2-Z17
Manufacturer Barksdale Control Products
Product Series 96221
Family Series Barksdale Control Products Pressure Switches, 96221 Series
Description Switch, Pressure, Compact
Decreasing Pressure 2.5-12.8 psi
Increasing Pressure 3-15 psi
Contact Type SPDT
Ambient Temperature 165 °F
Seal Yes
Protection Rating IP65
Connection Port: 1/4 NPT Male
Electrical Connection DIN 43650 Connector
Material Brass
Net Weight 0 lbs
Gross Weight 0.95 lbs